Hydraulic System Test Analyzer
- Mfr # T4A6HH40
- Zoro # G023306827
product price:Â
$
1,228.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Aluminum
Connection Size
#12
Connection Type
SAE
Max. Pressure
3,000 psi
Standard Calibration Fluids
DTE 25® at 110°F, 0.873 sg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T4A6HH40
- Zoro #
- G023306827
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydraulic System Test Analyzer
- Housing Material
- Aluminum
- Connection Type
- SAE
- Max. Pressure
- 3,000 psi
- Standard Calibration Fluids
- DTE 25® at 110°F, 0.873 sg
- Repeatability
- ±1% of full scale
- Accuracy (%)
- Flow: ±2% of full scale, Pressure: ±2.5% of full scale, Temperature: ±2.5% of full scale
- Flow Range (LPM)
- 20 to 150 L/min
- Reccomended Filtration
- 74 micron or 200 mesh screen min.
- Flow Range (GPM)
- 4 to 40 gpm
- Max. Temp. (F)
- 240 Degrees F
- Pipe Material
- Polycarbonate
- Pipe Material
- Polycarbonate
Dimensions
- Connection Size
- #12
Description
Hydraulic Test Analyzer is used to diagnose faults in hydraulic circuits, determine horsepower and test for component wear and cylinder leakages. Two options are available: K Series (flow & pressure) and T Series (flow, pressure & temperature).
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.