100Gbase-Aoc Qsfp28 Active Optical Cable Cisco Compatible 10M
- Mfr # QSFP-100G-AOC10M-AX
- Zoro # G9612017
product price:Â
$
369.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
QSFP28 Network
End 2 Connection Type
QSFP28 Network
Bandwidth
100 Gbps
Cable Length
32.81 ft
For Use With
Cisco NCS 5500 Routers; Network Device, Router
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QSFP-100G-AOC10M-AX
- Zoro #
- G9612017
- UPC #
- 841280165153
- Country of Origin
- Unknown
Dimensions
- Bandwidth
- 100 Gbps
- Cable Length
- 32.81 ft
Details
- Item
- Optical Cable
- End 1 Connection Type
- QSFP28 Network
- End 2 Connection Type
- QSFP28 Network
- For Use With
- Cisco NCS 5500 Routers; Network Device, Router
- Features
- Active Optical Technology (AOT)
- Cable Type
- Fiber Optic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.