100GBASE-AOC QSFP28 ACTIVE OPTICAL CABLE FOR MELLANOX 5M - MFA1A00-C005 - TAA
- Mfr # AXG98163
- Zoro # G323563968
product price:Â
$
477.99
/ea
Free Shipping & Returns
Key Features
For Use With
Router
Cable Length
16.40 ft
End 1 Connection Type
QSFP28 Network
End 2 Connection Type
QSFP28 Network
Features
AOC Technology
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG98163
- Zoro #
- G323563968
- UPC #
- 198105037486
- Country of Origin
- China
- For Use With
- Router
- End 1 Connection Type
- QSFP28 Network
- Item
- Network Cable
- End 2 Connection Type
- QSFP28 Network
- Features
- AOC Technology
Dimensions
- Cable Length
- 16.40 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.