Shop AXIOM
See all product information
Create Account
100Gbase-Aoc Qsfp28 Active Optical Cable Juniper Compatible 30M
- Mfr # JNP-QSFP28-AOC-30M-AX
- Zoro # G9593038
product price:Â
$
1,395.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
QSFP28 Network
End 2 Connection Type
QSFP28 Network
Bandwidth
100 Gbps
For Use With
Network Device, Switch, Router
Features
Active Optical Technology (AOT)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JNP-QSFP28-AOC-30M-AX
- Zoro #
- G9593038
- UPC #
- 841280172755
- Country of Origin
- Unknown
- Item
- Optical Cable
- End 1 Connection Type
- QSFP28 Network
- End 2 Connection Type
- QSFP28 Network
- For Use With
- Network Device, Switch, Router
- Features
- Active Optical Technology (AOT)
- Color
- Aqua
- Cable Type
- Fiber Optic
- Jacket Color
- Aqua
Dimensions
- Bandwidth
- 100 Gbps
- Cable Length
- 98.43 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.