Shop AXIOM
See all product information
Create Account
100Gbase-Lr4 Qsfp28 Transceiver For Cisco - Qsfp-100G-Lr4-S -
- Mfr # AXG95764
- Zoro # G3552697
product price:Â
$
1,378.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
2
Ethernet Technology
100 Gigabit Ethernet
Single Mode/Multi-Mode
Single-mode
Depth
2.9 in
Height
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG95764
- Zoro #
- G3552697
- UPC #
- 841280167157
- Country of Origin
- Unknown
- Number of Ports
- 2
- Ethernet Technology
- 100 Gigabit Ethernet
- Single Mode/Multi-Mode
- Single-mode
Dimensions
- Depth
- 2.9 in
- Height
- 0.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.