Shop AXIOM
See all product information
Create Account
Lc/St Multimode Duplex Om1 62.5/125 Fiber Optic Cable 2M -Taa
- Mfr # AXG92632
- Zoro # G0738627
product price:Â
$
36.65
/ea
Key Features
Standards
TAA Compliant
Fiber Optic Connector Type
LC Network - Male; ST Network - Male
Single Mode/Multi-Mode
Multi-Mode
Color
Orange
Item - Data Cable
Network Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXG92632
- Zoro #
- G0738627
- UPC #
- 841280122200
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 6.56 ft
- Core Dimension - Fiber Optic Cable
- 62.5/125 µm
Details
- Standards
- TAA Compliant
- Fiber Optic Connector Type
- LC Network - Male; ST Network - Male
- Single Mode/Multi-Mode
- Multi-Mode
- Color
- Orange
- Item - Data Cable
- Network Cable
- For Use With
- Network Device
- Cable Type
- Fiber Optic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.