10Gbase-Aoc Sfp+ Active Optical Cable For Brocade 15M -
- Mfr # 10GE-SFPP-AOC-1501-AX
- Zoro # G9593528
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Item - Data Cable
Network Cable
Length - Patch Cord
49.21 ft
Bandwidth - Fiber Optic Cable
10 Gbps
Fiber Optic Connector Type
SFP+ Network; SFP+ Network
Cable Type
Fiber Optic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10GE-SFPP-AOC-1501-AX
- Zoro #
- G9593528
- UPC #
- 841280162961
- Country of Origin
- Unknown
- Item - Data Cable
- Network Cable
- Fiber Optic Connector Type
- SFP+ Network; SFP+ Network
- Cable Type
- Fiber Optic
- End 2 Connection Type
- SFP+ Network
- Features
- AOC Technology
- For Use With
- Network Device
- Item
- Network Cable
- End 1 Connection Type
- SFP+ Network
Dimensions
- Length - Patch Cord
- 49.21 ft
- Bandwidth - Fiber Optic Cable
- 10 Gbps
- Cable Length
- 49.21 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.