10Gbase-Lrm Sfp+ For Dell
- Mfr # 430-4909-AX
- Zoro # G0940087
product price:Â
$
371.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Standards
MSA Compliant
Ethernet Technology
10 Gigabit Ethernet
Interface Details
1 x LC 10GBase-LRM Network
Single Mode/Multi-Mode
Multi-Mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 430-4909-AX
- Zoro #
- G0940087
- UPC #
- 841280116308
- Country of Origin
- Unknown
- Features
- Environmentally Friendly
- Standards
- MSA Compliant
- Ethernet Technology
- 10 Gigabit Ethernet
- Interface Details
- 1 x LC 10GBase-LRM Network
- Single Mode/Multi-Mode
- Multi-Mode
- Network Technology
- 10GBase-LRM
- Type
- SFP+
- Media Type Supported
- Optical Fiber
- Connector Type
- LC
- Total Number of Ports
- 1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.