10Gbs Dual Port Sfp+ Pcie 3.0 X8 Nic Card For Dell - 540-Bbvl

  • Mfr # 540-BBVL-AX

  • Zoro # G0098319


product price:  $456.99
/ea
Free Shipping & Returns

Key Features

Mounting
Plug-in Card
Color
Silver, Green
Expansion Slot Type
SFP+
Network Technology
10GBase-X
Data Transfer Rate
1.25 GB/s
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
540-BBVL-AX
Zoro #
G0098319
UPC #
841280196881
Country of Origin
Unknown

Details

Item
10Gigabit Ethernet Card
Mounting
Plug-in Card
Color
Silver, Green
Expansion Slot Type
SFP+
Network Technology
10GBase-X
Data Transfer Rate
1.25 GB/s
Host Interface
PCI Express 3.0 x8
Device Supported
NAS Storage Device, Server
Media Type Supported
Optical Fiber
Network Standard
10GBase-X

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.