12Ft Cat6 550Mhz Patch Cable Clear-Snagless Universal Boot
- Mfr # C6MB-Y12-AX
- Zoro # G9835238
product price:Â
$
7.99
/ea
Key Features
Connector Type - Patch Cord
RJ-45 Network - Male; RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
12 ft
Cable Type
Category 6
Color
Clear; Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C6MB-Y12-AX
- Zoro #
- G9835238
- UPC #
- 841280184949
- Country of Origin
- Unknown
- Connector Type - Patch Cord
- RJ-45 Network - Male; RJ-45 Network - Male
- Boot Type - Data cable
- Snagless
- Cable Type
- Category 6
- Color
- Clear; Yellow
- Item - Data Cable
- Patch Cable
- Frequency
- 550 MHz
- Shielded
- No
- Material
- Copper Clad Aluminum
- Features
- Environmentally Friendly
- Item
- Network Cable
- End 2 Connection Type
- RJ-45
- End 2 Gender
- Male
- End 1 Gender
- Male
- Cable Jacket Color
- Clear
- End 1 Connection Type
- RJ-45
- Performance Category
- Category 6
Dimensions
- Length - Patch Cord
- 12 ft
- Cable Length
- 12 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.