Shop AXIOM
See all product information
Create Account
200G QSFP56 TO 2X QSFP56 AOC IB HDR SPLITTER CABLE 30M NVIDIA COMPATIBLE
- Mfr # 980-9I96P-00H030-AX
- Zoro # G423960308
product price:Â
$
2,348.99
/ea
Free Shipping & Returns
Key Features
Features
AOC Technology
Cable Length
98.43 ft
For Use With
Switch
End 1 Connection Type
QSFP56 Network
End 2 Connection Type
QSFP56 Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 980-9I96P-00H030-AX
- Zoro #
- G423960308
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Cable Length
- 98.43 ft
Details
- Features
- AOC Technology
- Item
- Network Cable
- For Use With
- Switch
- End 1 Connection Type
- QSFP56 Network
- End 2 Connection Type
- QSFP56 Network
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.