Shop AXIOM
See all product information
Create Account
16GB DDR5-4800 UDIMM
- Mfr # AX54800N40D/16G
- Zoro # G810872092
product price:Â
$
519.99
/ea
Free Shipping & Returns
Key Features
Signal Processing
Unbuffered
Number of Pins
288
Memory Speed
4800 MHz
Memory Standard
DDR5-4800/PC5-38400
Green Environmental Attribute
Environmentally Friendly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AX54800N40D/16G
- Zoro #
- G810872092
- UPC #
- 840177852961
- Country of Origin
- China
- Signal Processing
- Unbuffered
- Number of Pins
- 288
- Memory Speed
- 4800 MHz
- Memory Standard
- DDR5-4800/PC5-38400
- Item
- RAM Module
- Green Environmental Attribute
- Environmentally Friendly
- Number of Modules
- (1) 16GB
- Memory Voltage
- 1.10 V
- CAS Latency
- CL40
- Device Supported
- Computer
- Memory Technology
- DDR5 SDRAM
- Compatibility
- Lenovo - ThinkStation P360 Tower
Dimensions
- Memory Size
- 16 GB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.