Shop AXIOM
See all product information
Create Account
25GBASE-AOC SFP28 ACTIVE OPTICAL CABLE UBIQUITI COMPATIBLE 20M
- Mfr # UACC-AOC-SFP28-20M-AX
- Zoro # G623564399
product price:Â
$
354.99
/ea
Free Shipping & Returns
Key Features
Features
AOC Technology
End 2 Connection Type
SFP28 Network
End 1 Connection Type
SFP28 Network
For Use With
Router
Cable Length
65.62 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UACC-AOC-SFP28-20M-AX
- Zoro #
- G623564399
- UPC #
- 198105037776
- Country of Origin
- China
- Features
- AOC Technology
- End 2 Connection Type
- SFP28 Network
- Item
- Network Cable
- End 1 Connection Type
- SFP28 Network
- For Use With
- Router
Dimensions
- Cable Length
- 65.62 ft
Description
AXIOM 25GBASE-AOC SFP28 ACTIVE OPTICAL CABLE UBIQUITI COMPATIBLE 20M
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.