Shop AXIOM
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lc/Lc Multimode Duplex Om4 50/125 Fiber Optic Cable 50M - Taa
- Mfr # AXG95569
- Zoro # G0709787
product price:Â
$
214.99
/ea
Key Features
Standards
TAA Compliant
Length - Patch Cord
164.04 ft
Fiber Optic Connector Type
LC Network - Male; LC Network - Male
For Use With
Network Device
Item - Data Cable
Patch Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG95569
- Zoro #
- G0709787
- UPC #
- 8412801007584
- Country of Origin
- Unknown
- Standards
- TAA Compliant
- Fiber Optic Connector Type
- LC Network - Male; LC Network - Male
- For Use With
- Network Device
- Item - Data Cable
- Patch Cable
- Single Mode/Multi-Mode
- Multi-Mode
- Color
- Aqua
- Cable Type
- Fiber Optic
- Mode
- Multi Mode
- End 2 Connection Type
- LC Network - Male
- Jacket Color
- Aqua
- Item
- Network Cable
- End 1 Connection Type
- LC Network - Male
Dimensions
- Length - Patch Cord
- 164.04 ft
- Bandwidth - Fiber Optic Cable
- 100 Gbps
- Core Dimension - Fiber Optic Cable
- 50/125 µm
- Cable Length
- 164.04 ft
- Core Dimension
- 50 µm
- Clad Dimension
- 125 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.