2X 200G QSFP56 TO 2X QSFP56 AOC INFINIBAND HDR CABLE NVIDIA COMPATIBLE 10M
- Mfr # 980-9I961-00H010-AX
- Zoro # G923960938
product price:Â
$
4,481.99
/ea
Free Shipping & Returns
Key Features
Cable Length
32.81 ft
End 1 Connection Type
QSFP56 Network
Features
InfiniBand HDR
End 2 Connection Type
QSFP56 Network
For Use With
Switch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 980-9I961-00H010-AX
- Zoro #
- G923960938
- UPC #
- -
- Country of Origin
- Multiple
- End 1 Connection Type
- QSFP56 Network
- Item
- Network Cable
- Features
- InfiniBand HDR
- End 2 Connection Type
- QSFP56 Network
- For Use With
- Switch
Dimensions
- Cable Length
- 32.81 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.