Shop AXIOM
See all product information
Create Account
3-In-1 Displayport To Hdmi, Vga And Dvi Video Adapter - Black
- Mfr # DPMVGAFK-AX
- Zoro # G0006278
product price:Â
$
24.19
/ea
Key Features
Color
Black
Cable Type
DisplayPort/VGA
Features
HDCP 1.3, HDCP
Connector Type
DisplayPort 1.1a Digital Audio/Video - Male; HD-15 - Female
Bandwidth
2.7 Gbps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DPMVGAFK-AX
- Zoro #
- G0006278
- UPC #
- 841280194825
- Country of Origin
- Unknown
Dimensions
- Bandwidth
- 2.7 Gbps
Details
- Item
- Video Cable
- Color
- Black
- Cable Type
- DisplayPort/VGA
- Features
- HDCP 1.3, HDCP
- Connector Type
- DisplayPort 1.1a Digital Audio/Video - Male; HD-15 - Female
- Max. Resolution - Splitters
- 1920 x 1200
- Connector Plating
- Gold
- Data Transfer Rate
- 2.7-Gbit/s
- Device Supported
- Notebook, Video Device, Desktop Computer, Monitor, Projector
- Connection A
- 1 x DisplayPort 1.1a Digital Audio/Video - Male
- Connection B
- 1 x 15-pin HD-15 - Female
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.