Vga Monitor Cable M/F 10Ft
- Mfr # VGAMF10-AX
- Zoro # G9602637
product price:Â
$
13.85
/ea
Key Features
Cable Length
10 ft
Color
Black
Shielded
Yes
Device Supported
Video Device, Monitor
Features
Ferrite Bead, Double Shielded, Heavy Duty, EMI/RF Protection, Corrosion-free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VGAMF10-AX
- Zoro #
- G9602637
- UPC #
- 841280165863
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 10 ft
Details
- Item
- Video Cable
- Color
- Black
- Shielded
- Yes
- Device Supported
- Video Device, Monitor
- Features
- Ferrite Bead, Double Shielded, Heavy Duty, EMI/RF Protection, Corrosion-free
- Cable Type
- VGA
- Connection A
- 1 x 15-pin HD-15 - Male
- Connection B
- 1 x 15-pin HD-15 - Male
- Finish
- Gold
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.