32GB DDR5-4800 SODIMM FOR LENOVO
- Mfr # 4X71K08910-AX
- Zoro # G710871836
product price:Â
$
1,556.99
/ea
Free Shipping & Returns
Key Features
Error Checking
ECC
Compatibility
Lenovo - ThinkPad P16 Gen 1
Number of Pins
262
Memory Speed
4800 MHz
CAS Latency
CL40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4X71K08910-AX
- Zoro #
- G710871836
- UPC #
- 840177860225
- Country of Origin
- China
Dimensions
- Memory Size
- 32 GB
Details
- Error Checking
- ECC
- Compatibility
- Lenovo - ThinkPad P16 Gen 1
- Number of Pins
- 262
- Memory Speed
- 4800 MHz
- Item
- RAM Module
- CAS Latency
- CL40
- Memory Technology
- DDR5 SDRAM
- Green Environmental Attribute
- Environmentally Friendly
- Memory Standard
- DDR5-4800/PC5-38400
- Memory Voltage
- 1.10 V
- Device Supported
- Notebook
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.