Shop AXIOM
See all product information
Create Account
400GBASE-AOC QSFP-DD TO 4X QSFP56 ACTIVE OPTICAL CABLE JUNIPER COMP. 1M
- Mfr # QDD-4X100G-AOC-1M-AX
- Zoro # G523563485
product price:Â
$
3,845.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
QSFP-DD Network
For Use With
Network Device
Features
AOC Technology
End 2 Connection Type
QSFP56 Network
Cable Length
3.28 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QDD-4X100G-AOC-1M-AX
- Zoro #
- G523563485
- UPC #
- 198105036922
- Country of Origin
- China
- End 1 Connection Type
- QSFP-DD Network
- Item
- Network Cable
- For Use With
- Network Device
- Features
- AOC Technology
- End 2 Connection Type
- QSFP56 Network
Dimensions
- Cable Length
- 3.28 ft
Description
AXIOM 400GBASE-AOC QSFP-DD TO 4X QSFP56 ACTIVE OPTICAL CABLE JUNIPER COMP. 1M
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.