40Gbase-Aoc Qsfp+ Active Optical Cable Cisco Compatible 7M
- Mfr # QSFP-H40G-AOC7M-AX
- Zoro # G9564548
product price:Â
$
363.99
/ea
Free Shipping & Returns
Key Features
Bandwidth - Fiber Optic Cable
40 Gbps
Fiber Optic Connector Type
QSFP+ Network
Length - Patch Cord
22.97 ft
Item - Data Cable
Network Cable
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QSFP-H40G-AOC7M-AX
- Zoro #
- G9564548
- UPC #
- 841280167973
- Country of Origin
- Unknown
- Fiber Optic Connector Type
- QSFP+ Network
- Item - Data Cable
- Network Cable
- Color
- Blue
- Features
- Active Optical Technology (AOT); Environmentally Friendly
- Cable Type
- Fiber Optic
- End 1 Connection Type
- QSFP+ Network
- Jacket Color
- Blue
- Item
- Network Cable
- For Use With
- Server
- Standards
- UL, ELV
Dimensions
- Bandwidth - Fiber Optic Cable
- 40 Gbps
- Length - Patch Cord
- 22.97 ft
- Cable Length
- 22.97 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.