Shop AXIOM
See all product information
Create Account
Lc/Sc Singlemode Duplex Os2 9/125 Fiber Optic Cable 25M
- Mfr # LCSCSD9Y-25M-AX
- Zoro # G0555522
product price:Â
$
40.89
/ea
Key Features
For Use With
Network Device
Color
Yellow
Single Mode/Multi-Mode
Single-Mode
Core Dimension - Fiber Optic Cable
9/125 µm
Length - Patch Cord
82.02 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCSCSD9Y-25M-AX
- Zoro #
- G0555522
- UPC #
- 845282092622
- Country of Origin
- Unknown
- For Use With
- Network Device
- Color
- Yellow
- Single Mode/Multi-Mode
- Single-Mode
- Fiber Optic Connector Type
- SC Network - Male; LC Network - Male
- Item - Data Cable
- Network Cable
- Cable Type
- Fiber Optic
- Item
- Network Cable
- End 1 Connection Type
- SC Network - Male
- End 2 Connection Type
- LC Network - Male
- Mode
- Single Mode
- Jacket Color
- Yellow
Dimensions
- Core Dimension - Fiber Optic Cable
- 9/125 µm
- Length - Patch Cord
- 82.02 ft
- Cable Length
- 82.02 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 9 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.