Shop AXIOM
See all product information
Create Account
6-Inch Cat6 550Mhz Patch Cable Non-Booted (Red)
- Mfr # C6NB-R6IN-AX
- Zoro # G9909727
product price:Â
$
2.29
/ea
Sold in multiples of 3 for
$6.87
Key Features
Connector Type - Patch Cord
RJ-45 Network - Male; RJ-45 Network - Male
Length - Patch Cord
6 in
Cable Type
Category 6
Color
Red
Item - Data Cable
Patch Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C6NB-R6IN-AX
- Zoro #
- G9909727
- UPC #
- 841280186608
- Country of Origin
- Unknown
- Connector Type - Patch Cord
- RJ-45 Network - Male; RJ-45 Network - Male
- Cable Type
- Category 6
- Color
- Red
- Item - Data Cable
- Patch Cable
- Features
- Non-booted
- Material
- Copper Clad Aluminum
- End 2 Gender
- Male
- Item
- Network Cable
- Cable Jacket Color
- Red
- End 1 Connection Type
- RJ-45
- End 1 Gender
- Male
- Performance Category
- Category 6
- End 2 Connection Type
- RJ-45
Dimensions
- Length - Patch Cord
- 6 in
- Cable Length
- 6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.