Shop AXIOM
See all product information
Create Account
60Ft Cat6 Bendnflex Ultra-Thin Snagless Patch Cable 550Mhz
- Mfr # C6BFSB-N60-AX
- Zoro # G9461955
product price:Â
$
38.35
/ea
Key Features
Connector Type - Patch Cord
RJ-45 Network - Male; RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
60 ft
Standards
TAA Compliant
Cable Type
Category 6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C6BFSB-N60-AX
- Zoro #
- G9461955
- UPC #
- 841280146985
- Country of Origin
- Unknown
- Connector Type - Patch Cord
- RJ-45 Network - Male; RJ-45 Network - Male
- Boot Type - Data cable
- Snagless
- Standards
- TAA Compliant
- Cable Type
- Category 6
- Color
- Green
- Frequency
- 550 MHz
- Features
- Minimized Near-End Crosstalk (NEXT); Environmentally Friendly
- Wire Gauge
- 28 AWG
- Item - Data Cable
- Patch Cable
- For Use With
- Network Device
- Series
- BENDnFLEX
- Contact Plating
- Gold
- End 2 Gender
- Male
- End 1 Gender
- Male
- End 2 Connection Type
- RJ-45
- Performance Category
- Category 6
- Cable Jacket Color
- Green
- Item
- Network Cable
- End 1 Connection Type
- RJ-45
Dimensions
- Length - Patch Cord
- 60 ft
- Wire Size
- 28 AWG
- Cable Length
- 60 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.