800G OSFP TO 4X OSFP ACC IB NDR SPLITTER CABLE 5M NVIDIA COMPATIBLE
- Mfr # 980-9I50E-00N005-AX
- Zoro # G823959940
product price:Â
$
2,491.99
/ea
Free Shipping & Returns
Key Features
Jacket Material
Copper
Features
InfiniBand NDR
For Use With
Switch
End 1 Connection Type
OSFP Network
End 2 Connection Type
OSFP Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 980-9I50E-00N005-AX
- Zoro #
- G823959940
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Cable Length
- 16.40 ft
Details
- Jacket Material
- Copper
- Features
- InfiniBand NDR
- For Use With
- Switch
- End 1 Connection Type
- OSFP Network
- End 2 Connection Type
- OSFP Network
- Item
- Network Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.