800G OSFP TO OSFP INFINIBAND NDR PASSIVE DAC CABLE 2M NVIDIA COMPATIBLE
- Mfr # 980-9IA0J-00N002-AX
- Zoro # G323959846
product price:Â
$
688.99
/ea
Free Shipping & Returns
Key Features
End 2 Connection Type
OSFP Network
End 1 Connection Type
OSFP Network
For Use With
Router
Cable Length
6.56 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 980-9IA0J-00N002-AX
- Zoro #
- G323959846
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Cable Length
- 6.56 ft
Details
- End 2 Connection Type
- OSFP Network
- Item
- Network Cable
- End 1 Connection Type
- OSFP Network
- For Use With
- Router
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.