8Gb Ddr4-2400 Ecc Rdimm For Hp - T9V39At
- Mfr # T9V39AT-AX
- Zoro # G0828087
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
Width
1.3 in
Length
5.3 in
Number of Modules
1 x 8GB
Memory Speed
2400 MHz
Memory Technology
DDR4 SDRAM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T9V39AT-AX
- Zoro #
- G0828087
- UPC #
- 841280125560
- Country of Origin
- Unknown
- Number of Modules
- 1 x 8GB
- Memory Speed
- 2400 MHz
- Memory Technology
- DDR4 SDRAM
- Error Checking
- ECC
- Signal Processing
- Registered
- Device Supported
- Workstation
- Item
- RAM Module
- Form Factor
- RDIMM
- Memory Standard
- DDR4-2400/PC4-19200
Dimensions
- Width
- 1.3 in
- Length
- 5.3 in
- Memory Size
- 8 GB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.