
Shop AXIOM
See all product information
40Gbs Dual Port QSFP+ PCIe 3.0 x8 NIC Card for Mellanox - MCX354A-FCCT
Mfr # MCX354A-FCCT-AX
Zoro # G9464378
product price:Â $841.99
/ea
Free Shipping & Returns
Key Features
Compatible With
Server
Width
0.5 in
Height
6.5 in
Depth
2.7"
Number of Ports
2
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MCX354A-FCCT-AX
Zoro #
G9464378
UPC #
841280151309
Country of Origin
Unknown
Dimensions
Width
0.5 in
Height
6.5 in
Depth
2.7"
Details
Item
40Gigabit Ethernet Card
Compatible With
Server
Number of Ports
2
Expansion Slot Type
QSFP+
Network Technology
40GBase-X
Media Type Supported
Optical Fiber
Host Interface
PCI Express 3.0 x8
Form Factor
Plug-in Card
Network Standard
40GBase-X
Includes
Mellanox 40Gigabit Ethernet Card, Full Height and Half Height Mounting Brackets
Device Supported
Server
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.