Ddr4-2133 Rdimm For Cisco
- Mfr # UCS-MR-1X162RU-A-AX
- Zoro # G9666766
product price:Â
$
560.99
/ea
Free Shipping & Returns
Key Features
Memory Speed
2133 MHz
Memory Standard
DDR4-2133/PC4-17000
Compatibility
Cisco UCS C220 M4 High-Density Rack Server
Memory Voltage
1.20V
Device Supported
Server
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCS-MR-1X162RU-A-AX
- Zoro #
- G9666766
- UPC #
- 841280177095
- Country of Origin
- Unknown
Dimensions
- Memory Size
- 16 GB
Details
- Memory Speed
- 2133 MHz
- Memory Standard
- DDR4-2133/PC4-17000
- Compatibility
- Cisco UCS C220 M4 High-Density Rack Server
- Memory Voltage
- 1.20V
- Device Supported
- Server
- Item
- RAM Module
- Memory Technology
- DDR4 SDRAM
- Error Checking
- ECC
- Signal Processing
- Registered
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.