Shop AXIOM
See all product information
Create Account
Displayport Male To Hdmi Male Adapter Cable 6Ft
- Mfr # DPMHDMIM06-AX
- Zoro # G9406217
product price:Â
$
21.35
/ea
Key Features
Cable Type
DisplayPort/HDMI
Cable Length
6 ft
Connection A
1 x DisplayPort 1.1 Digital Audio/Video - Male
Connection B
1 x HDMI 1.3 Digital Audio/Video - Male
Supported Resolution
1920 x 1080
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DPMHDMIM06-AX
- Zoro #
- G9406217
- UPC #
- 841280140570
- Country of Origin
- Unknown
- Cable Type
- DisplayPort/HDMI
- Connection A
- 1 x DisplayPort 1.1 Digital Audio/Video - Male
- Item
- A/V Cable
- Connection B
- 1 x HDMI 1.3 Digital Audio/Video - Male
- Supported Resolution
- 1920 x 1080
- Data Transfer Rate
- 2.7-Gbit/s
- Device Supported
- Monitor, Audio/Video Device
- Maximum Resolution
- 1920 x 1080
Dimensions
- Cable Length
- 6 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.