Shop AXIOM
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lc/Lc Multimode Duplex Om1 62.5/125 Fiber Optic Cable 100M
- Mfr # LCLCMD6O100M-AX
- Zoro # G0792597
product price:Â
$
163.99
/ea
Key Features
Single Mode/Multi-Mode
Multi-Mode
Core Dimension - Fiber Optic Cable
62.5/125 µm
Fiber Optic Connector Type
LC Network - Male; LC Network - Male
Length - Patch Cord
328.08 ft
For Use With
Network Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCLCMD6O100M-AX
- Zoro #
- G0792597
- UPC #
- 841280117091
- Country of Origin
- Unknown
- Single Mode/Multi-Mode
- Multi-Mode
- Fiber Optic Connector Type
- LC Network - Male; LC Network - Male
- For Use With
- Network Device
- Color
- Orange
- Item - Data Cable
- Network Cable
- Features
- Clip-on Cable
- Cable Type
- Fiber Optic
- End 2 Connection Type
- LC Network - Male
- Mode
- Multi Mode
- End 1 Connection Type
- LC Network - Male
- Jacket Color
- Orange
- Item
- Network Cable
Dimensions
- Core Dimension - Fiber Optic Cable
- 62.5/125 µm
- Length - Patch Cord
- 328.08 ft
- Core Dimension
- 62.5 µm
- Clad Dimension
- 125 µm
- Cable Length
- 328.08 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.