4ft 16AWG 3-Outlet Extension Cord w/ Removable Hook, UL, White
- Mfr # ADW-180-C104-WH
- Zoro # G324219406
product price:Â
$
15.99
/ea
Key Features
Wire Size
16 AWG
Voltage
125V
Location
Indoor
Jacket Color
White
Cord Length
4 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADW-180-C104-WH
- Zoro #
- G324219406
- UPC #
- 842113184617
- Country of Origin
- China
- Voltage
- 125V
- Location
- Indoor
- Jacket Color
- White
- Item
- Extension Cord
- Number of Outlets
- 3
- Jacket Material
- PVC
- Plug Configuration
- NEMA 5-15P
Dimensions
- Wire Size
- 16 AWG
- Cord Length
- 4 ft
Description
Upgrade your home or office power access with the Maximm 4 ft Extension Cord featuring an innovative Removable Easy-Hook System. Designed for ultimate convenience and versatility, this short indoor and outdoor extension cord allows you to hang your power source at eye level or higher on garage walls, workstations, desks, or construction sites-eliminating the need to bend over or search for hard-to-reach outlets. Featuring a space-saving 90-degree right angle flat plug, this 4 foot extension cord easily fits behind low-profile furniture, beds, desks, and bookshelves without crimping the wire or blocking adjacent wall receptacles. The grounded 3-outlet design lets you power multiple devices simultaneously, making it an ideal flat wall plug extension cord for kitchen appliances, computer setups, household electronics, and workshop tools. Built for uncompromising safety and durability, this heavy-duty power cord is engineered with a 16-gauge (16 AWG) copper conductor and a resilient PVC jacket. It is fully UL Certified and rated for 13 Amps, 125 Volts, and 1625 Watts, providing reliable electrical distribution whenever you need a dependable, short white extension cord.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.