Shop AXIOM
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lc/Lc Multimode Duplex Om4 50/125 Fiber Optic Cable 40M - Taa
- Mfr # AXG95568
- Zoro # G0708210
product price:Â
$
181.99
/ea
Key Features
Standards
TAA Compliant
For Use With
Network Device
Single Mode/Multi-Mode
Multi-Mode
Color
Aqua
Core Dimension - Fiber Optic Cable
50/125 µm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG95568
- Zoro #
- G0708210
- UPC #
- 8412801007560
- Country of Origin
- Unknown
- Standards
- TAA Compliant
- For Use With
- Network Device
- Single Mode/Multi-Mode
- Multi-Mode
- Color
- Aqua
- Item - Data Cable
- Patch Cable
- Fiber Optic Connector Type
- LC Network - Male; LC Network - Male
- Cable Type
- Fiber Optic
- End 2 Connection Type
- LC Network - Male
- Mode
- Multi Mode
- Jacket Color
- Aqua
- End 1 Connection Type
- LC Network - Male
- Item
- Network Cable
Dimensions
- Core Dimension - Fiber Optic Cable
- 50/125 µm
- Bandwidth - Fiber Optic Cable
- 100 Gbps
- Length - Patch Cord
- 131.23 ft
- Clad Dimension
- 125 µm
- Cable Length
- 131.23 ft
- Core Dimension
- 50 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.