Shop AXIOM
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lc/Lc Multimode Duplex Om4 50/125 Fiber Optic Cable 50M
- Mfr # LCLCOM4MD50M-AX
- Zoro # G0705812
product price:Â
$
131.99
/ea
Key Features
Mode
Multi-mode
Cable Length
164.04 ft
Color
Aqua
Clad Dimension
125 µm
End 1 Connection Type
LC Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCLCOM4MD50M-AX
- Zoro #
- G0705812
- UPC #
- 8412801007577
- Country of Origin
- Unknown
- Item
- Network Cable
- Mode
- Multi-mode
- Color
- Aqua
- End 1 Connection Type
- LC Network - Male
- End 2 Connection Type
- LC Network - Male
- Jacket Color
- Aqua
- For Use With
- Network Device
Dimensions
- Cable Length
- 164.04 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.