Shop AXIOM
See all product information
Create Account
MPO FEMALE TO MPO FEMALE SINGLEMODE 9/125 FIBER OPTIC CABLE - 15M
- Mfr # 980-9I58E-00N015-AX
- Zoro # G323960927
product price:Â
$
288.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
MPO Network - Female
Core Dimension
9 µm
Fiber Count
12
Features
Latching Connector
Cable Length
49.21 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 980-9I58E-00N015-AX
- Zoro #
- G323960927
- UPC #
- -
- Country of Origin
- China
- End 1 Connection Type
- MPO Network - Female
- Item
- Network Cable
- Fiber Count
- 12
- Features
- Latching Connector
- End 2 Connection Type
- MPO Network - Female
- For Use With
- Antenna
- Mode
- Single Mode
Dimensions
- Core Dimension
- 9 µm
- Cable Length
- 49.21 ft
- Clad Dimension
- 125 µm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.