Shop AXIOM
See all product information
Create Account
Mpo Female To 4 Lc Multimode Om4 50/125 Fiber Optic Breakout
- Mfr # MP8LCOM4R9M-AX
- Zoro # G9324676
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Core Dimension - Fiber Optic Cable
50/125 µm
Color
Aqua
Single Mode/Multi-Mode
Multi-Mode
Fiber Optic Connector Type
MPO Network - Female; LC Network - Male
For Use With
Network Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP8LCOM4R9M-AX
- Zoro #
- G9324676
- UPC #
- 841280127380
- Country of Origin
- Unknown
Dimensions
- Core Dimension - Fiber Optic Cable
- 50/125 µm
- Length - Patch Cord
- 29.53 ft
- Cable Length
- 29.53 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
Details
- Color
- Aqua
- Single Mode/Multi-Mode
- Multi-Mode
- Fiber Optic Connector Type
- MPO Network - Female; LC Network - Male
- For Use With
- Network Device
- Item - Data Cable
- Network Cable
- Features
- Crush Resistant
- Cable Type
- Fiber Optic
- End 1 Connection Type
- MPO Network - Female
- Item
- Network Cable
- End 2 Connection Type
- LC Network - Male
- Jacket Color
- Aqua
- Mode
- Multi Mode
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.