Shop AXIOM
See all product information
Create Account
Lc/Lc Multimode Duplex Om4 50/125 Fiber Optic Cable 70M
- Mfr # LCLCOM4MD70M-AX
- Zoro # G0860311
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Length - Patch Cord
229.66 ft
Item - Data Cable
Network Cable
Features
Crush Resistant
For Use With
Network Device
Core Dimension - Fiber Optic Cable
50/125 µm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCLCOM4MD70M-AX
- Zoro #
- G0860311
- UPC #
- 841280128295
- Country of Origin
- Unknown
- Item - Data Cable
- Network Cable
- Features
- Crush Resistant
- For Use With
- Network Device
- Single Mode/Multi-Mode
- Multi-Mode
- Color
- Aqua
- Fiber Optic Connector Type
- LC Network - Male; LC Network - Male
- Cable Type
- Fiber Optic
- End 2 Connection Type
- LC Network - Male
- Mode
- Multi Mode
- End 1 Connection Type
- LC Network - Male
- Item
- Network Cable
- Jacket Color
- Aqua
Dimensions
- Length - Patch Cord
- 229.66 ft
- Core Dimension - Fiber Optic Cable
- 50/125 µm
- Cable Length
- 229.66 ft
- Core Dimension
- 50 µm
- Clad Dimension
- 125 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.