Shop AXIOM
See all product information
Create Account
Lc/Sc Om1 Fiber Cable 8M
- Mfr # LCSCMD6O-8M-AX
- Zoro # G0511011
product price:Â
$
25.95
/ea
Key Features
Item - Data Cable
Network Cable
Single Mode/Multi-Mode
Multi-Mode
Core Dimension - Fiber Optic Cable
62.5/125 µm
Length - Patch Cord
26.25 ft
Fiber Optic Connector Type
SC Network - Male; LC Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCSCMD6O-8M-AX
- Zoro #
- G0511011
- UPC #
- 845282091144
- Country of Origin
- Unknown
- Item - Data Cable
- Network Cable
- Single Mode/Multi-Mode
- Multi-Mode
- Fiber Optic Connector Type
- SC Network - Male; LC Network - Male
- Color
- Orange
- For Use With
- Network Device
- Cable Type
- Fiber Optic
- Jacket Color
- Orange
- Item
- Network Cable
- Mode
- Multi Mode
- End 1 Connection Type
- SC Network - Male
- End 2 Connection Type
- LC Network - Male
Dimensions
- Core Dimension - Fiber Optic Cable
- 62.5/125 µm
- Length - Patch Cord
- 26.25 ft
- Clad Dimension
- 125 µm
- Cable Length
- 26.25 ft
- Core Dimension
- 62.5 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.