Lc/Sc Om4 Fiber Cable 4M
- Mfr # LCSCOM4MD4M-AX
- Zoro # G0557902
product price:Â
$
25.89
/ea
Key Features
Jacket Color
Aqua
End 1 Connection Type
SC Network - Male
End 2 Connection Type
LC Network - Male
Cable Length
13.12 ft
Clad Dimension
125 µm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCSCOM4MD4M-AX
- Zoro #
- G0557902
- UPC #
- 845282089509
- Country of Origin
- Unknown
- Jacket Color
- Aqua
- End 1 Connection Type
- SC Network - Male
- End 2 Connection Type
- LC Network - Male
- Mode
- Multi Mode
- Item
- Network Cable
- For Use With
- Network Device
Dimensions
- Cable Length
- 13.12 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.