Shop AXIOM
See all product information
Create Account
Lc/Sc Om4 Fiber Cable 6M
- Mfr # LCSCOM4MD6M-AX
- Zoro # G0560291
product price:Â
$
30.39
/ea
Key Features
Length - Patch Cord
19.69 ft
Single Mode/Multi-Mode
Multi-Mode
Core Dimension - Fiber Optic Cable
50/125 µm
Item - Data Cable
Network Cable
For Use With
Network Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCSCOM4MD6M-AX
- Zoro #
- G0560291
- UPC #
- 845282089523
- Country of Origin
- Unknown
- Single Mode/Multi-Mode
- Multi-Mode
- Item - Data Cable
- Network Cable
- For Use With
- Network Device
- Color
- Aqua
- Fiber Optic Connector Type
- SC Network - Male; LC Network - Male
- Cable Type
- Fiber Optic
- End 2 Connection Type
- LC Network - Male
- Mode
- Multi Mode
- Jacket Color
- Aqua
- Item
- Network Cable
- End 1 Connection Type
- SC Network - Male
Dimensions
- Length - Patch Cord
- 19.69 ft
- Core Dimension - Fiber Optic Cable
- 50/125 µm
- Cable Length
- 19.69 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.