Lc/St Multimode Duplex Om4 50/125 Fiber Optic Cable 2M
- Mfr # LCSTOM4MD2M-AX
- Zoro # G0762810
product price:Â
$
27.75
/ea
Key Features
Fiber Optic Connector Type
LC Network - Male; ST Network - Male
Core Dimension - Fiber Optic Cable
50/125 µm
For Use With
Network Device
Item - Data Cable
Patch Cable
Single Mode/Multi-Mode
Multi-Mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCSTOM4MD2M-AX
- Zoro #
- G0762810
- UPC #
- 841280113697
- Country of Origin
- Unknown
- Fiber Optic Connector Type
- LC Network - Male; ST Network - Male
- For Use With
- Network Device
- Item - Data Cable
- Patch Cable
- Single Mode/Multi-Mode
- Multi-Mode
- Color
- Aqua
- Cable Type
- Fiber Optic
- Jacket Color
- Aqua
- End 2 Connection Type
- ST Network - Male
- End 1 Connection Type
- LC Network - Male
- Item
- Network Cable
- Mode
- Multi Mode
Dimensions
- Core Dimension - Fiber Optic Cable
- 50/125 µm
- Bandwidth - Fiber Optic Cable
- 100 Gbps
- Length - Patch Cord
- 6.56 ft
- Cable Length
- 6.56 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.