Shop AXIOM
See all product information
Create Account
Lc/St Multimode Duplex Om4 50/125 Fiber Optic Cable 5M
- Mfr # LCSTOM4MD5M-AX
- Zoro # G0765087
product price:Â
$
32.85
/ea
Key Features
Item - Data Cable
Patch Cable
Color
Aqua
Single Mode/Multi-Mode
Multi-Mode
Bandwidth - Fiber Optic Cable
100 Gbps
Core Dimension - Fiber Optic Cable
50/125 µm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCSTOM4MD5M-AX
- Zoro #
- G0765087
- UPC #
- 841280113727
- Country of Origin
- Unknown
Dimensions
- Bandwidth - Fiber Optic Cable
- 100 Gbps
- Core Dimension - Fiber Optic Cable
- 50/125 µm
- Length - Patch Cord
- 16.40 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
- Cable Length
- 16.40 ft
Details
- Item - Data Cable
- Patch Cable
- Color
- Aqua
- Single Mode/Multi-Mode
- Multi-Mode
- Fiber Optic Connector Type
- LC Network - Male; ST Network - Male
- For Use With
- Network Device
- Cable Type
- Fiber Optic
- End 2 Connection Type
- ST Network - Male
- Item
- Network Cable
- Mode
- Multi Mode
- Jacket Color
- Aqua
- End 1 Connection Type
- LC Network - Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.