Shop AXIOM
See all product information
Create Account
Lc/St Om1 Fiber Cable 1M
- Mfr # LCSTMD6O-1M-AX
- Zoro # G0453587
product price:Â
$
14.79
/ea
Key Features
Cable Length
3.28 ft
Core Dimension
62.5 µm
Mode
Multi Mode
End 1 Connection Type
LC Network - Male
End 2 Connection Type
ST Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCSTMD6O-1M-AX
- Zoro #
- G0453587
- UPC #
- 845282061925
- Country of Origin
- Unknown
- Mode
- Multi Mode
- End 1 Connection Type
- LC Network - Male
- End 2 Connection Type
- ST Network - Male
- Jacket Color
- Orange
- Item
- Network Cable
- For Use With
- Network Device
Dimensions
- Cable Length
- 3.28 ft
- Core Dimension
- 62.5 µm
- Clad Dimension
- 125 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.