Shop AXIOM
See all product information
Create Account
Mpo Female To 4 Lc Multimode Om3 50/125 Fiber Optic Breakout
- Mfr # MP8LCOM3R3M-AX
- Zoro # G0850828
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Fiber Optic Connector Type
MPO Network - Female; LC Network - Male
Single Mode/Multi-Mode
Multi-Mode
Item - Data Cable
Network Cable
Core Dimension - Fiber Optic Cable
50/125 µm
For Use With
Network Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP8LCOM3R3M-AX
- Zoro #
- G0850828
- UPC #
- 841280126833
- Country of Origin
- Unknown
- Fiber Optic Connector Type
- MPO Network - Female; LC Network - Male
- Single Mode/Multi-Mode
- Multi-Mode
- Item - Data Cable
- Network Cable
- For Use With
- Network Device
- Color
- Aqua
- Features
- Crush Resistant
- Cable Type
- Fiber Optic
- Mode
- Multi Mode
- Jacket Color
- Aqua
- End 1 Connection Type
- MPO Network - Female
- Item
- Network Cable
- End 2 Connection Type
- LC Network - Male
Dimensions
- Core Dimension - Fiber Optic Cable
- 50/125 µm
- Length - Patch Cord
- 9.84 ft
- Cable Length
- 9.84 ft
- Core Dimension
- 50 µm
- Clad Dimension
- 125 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.