Mpo Female To Mpo Male Singlemode 9/125 Fiber Optic Cable - 2M
- Mfr # MPOFMSM2M-AX
- Zoro # G0634056
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Mode
Single-mode
Cable Length
6.56 ft
Features
Locking Latch, Flame Retardant
Color
Yellow
Core Dimension
9 µm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPOFMSM2M-AX
- Zoro #
- G0634056
- UPC #
- 845282099645
- Country of Origin
- Unknown
- Item
- Network Cable
- Mode
- Single-mode
- Features
- Locking Latch, Flame Retardant
- Color
- Yellow
- End 1 Connection Type
- MPO Network - Female
- Jacket Color
- Yellow
- For Use With
- Network Device
- End 2 Connection Type
- MPO Network - Male
Dimensions
- Cable Length
- 6.56 ft
- Core Dimension
- 9 µm
- Clad Dimension
- 125 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.