Shop AXIOM
See all product information
Create Account
Mpo Female To Mpo Female Multimode Om3 50/125 Fiber Optic Cable
- Mfr # MPOFFOM33M-AX
- Zoro # G0617326
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
For Use With
Network Device
Fiber Optic Connector Type
MPO Network - Female; MPO Network - Female
Core Dimension - Fiber Optic Cable
50/125 µm
Item - Data Cable
Network Cable
Features
Environmentally Friendly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPOFFOM33M-AX
- Zoro #
- G0617326
- UPC #
- 845282094206
- Country of Origin
- Unknown
- For Use With
- Network Device
- Fiber Optic Connector Type
- MPO Network - Female; MPO Network - Female
- Item - Data Cable
- Network Cable
- Features
- Environmentally Friendly
- Single Mode/Multi-Mode
- Multi-Mode
- Color
- Aqua
- Cable Type
- Fiber Optic
- Mode
- Multi Mode
- End 1 Connection Type
- MPO Network - Female
- End 2 Connection Type
- MPO Network - Female
- Item
- Network Cable
- Jacket Color
- Aqua
Dimensions
- Core Dimension - Fiber Optic Cable
- 50/125 µm
- Length - Patch Cord
- 9.84 ft
- Core Dimension
- 50 µm
- Cable Length
- 9.84 ft
- Clad Dimension
- 125 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.