Shop AXIOM
See all product information
Create Account
Mpo Female To Mpo Female Multimode Om4 50/125 Fiber Optic Cable
- Mfr # MPOFFOM450M-AX
- Zoro # G0618750
product price:Â
$
784.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
MPO Network - Female
End 2 Connection Type
MPO Network - Female
Clad Dimension
125 µm
Core Dimension
50 µm
Features
Flame Retardant, Locking Latch; Environmentally Friendly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPOFFOM450M-AX
- Zoro #
- G0618750
- UPC #
- 845282099140
- Country of Origin
- Unknown
- Item
- Fiber Optic Cable
- End 1 Connection Type
- MPO Network - Female
- End 2 Connection Type
- MPO Network - Female
- Features
- Flame Retardant, Locking Latch; Environmentally Friendly
- Single Mode/Multi-Mode
- Multi-Mode
- Color
- Aqua
- For Use With
- Network Device
- Cable Type
- Fiber Optic
- Mode
- Multi Mode
- Jacket Color
- Aqua
Dimensions
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
- Cable Length
- 164.04 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.