MPO FEMALE TO MPO FEMALE SINGLEMODE 9/125 FIBER OPTIC CABLE - 3M
- Mfr # 980-9I55A-00N003-AX
- Zoro # G623960122
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Features
Latching Connector
Cable Length
9.84 ft
Clad Dimension
125 µm
End 2 Connection Type
MPO Network - Female
Mode
Single Mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 980-9I55A-00N003-AX
- Zoro #
- G623960122
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cable Length
- 9.84 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 9 µm
Details
- Features
- Latching Connector
- End 2 Connection Type
- MPO Network - Female
- Mode
- Single Mode
- Item
- Network Cable
- Fiber Count
- 12
- For Use With
- Antenna
- End 1 Connection Type
- MPO Network - Female
- Jacket Type
- OFNP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.