Mpo Male To Mpo Male Singlemode 9/125 Fiber Optic Cable - 1M
- Mfr # MPOMMSM1M-AX
- Zoro # G0640539
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Fiber Optic Connector Type
MPO Network - Male; MPO Network - Male
Item - Data Cable
Network Cable
Core Dimension - Fiber Optic Cable
9/125 µm
Single Mode/Multi-Mode
Single-Mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPOMMSM1M-AX
- Zoro #
- G0640539
- UPC #
- 845282099799
- Country of Origin
- Unknown
- Color
- Yellow
- Fiber Optic Connector Type
- MPO Network - Male; MPO Network - Male
- Item - Data Cable
- Network Cable
- Single Mode/Multi-Mode
- Single-Mode
- Features
- Environmentally Friendly
- For Use With
- Network Device
- Cable Type
- Fiber Optic
- Jacket Color
- Yellow
- End 2 Connection Type
- MPO Network - Male
- End 1 Connection Type
- MPO Network - Male
- Item
- Network Cable
- Mode
- Single Mode
Dimensions
- Core Dimension - Fiber Optic Cable
- 9/125 µm
- Length - Patch Cord
- 3.28 ft
- Core Dimension
- 9 µm
- Clad Dimension
- 125 µm
- Cable Length
- 3.28 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.