MPO-MPO OM4 F/F FIBER CABLE 1M
- Mfr # AXG94895
- Zoro # G410873253
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Fiber Count
12
Features
Flame Retardant
Jacket Color
Aqua
Cable Length
3.28 ft
For Use With
Network Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG94895
- Zoro #
- G410873253
- UPC #
- 840177895562
- Country of Origin
- United States
- Fiber Count
- 12
- Features
- Flame Retardant
- Jacket Color
- Aqua
- For Use With
- Network Device
- Mode
- Multi Mode
- Item
- Network Cable
- End 1 Connection Type
- MTP/MPO Network - Female
- End 2 Connection Type
- MTP/MPO Network - Female
Dimensions
- Cable Length
- 3.28 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.