Shop AXIOM
See all product information
Create Account
Sc/Mtrj Om1 Fiber Cable 6M
- Mfr # SCMTMD6O-6M-AX
- Zoro # G0517250
product price:Â
$
28.29
/ea
Key Features
Item - Data Cable
Network Cable
Length - Patch Cord
19.69 ft
Core Dimension - Fiber Optic Cable
62.5/125 µm
Color
Orange
Single Mode/Multi-Mode
Multi-Mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCMTMD6O-6M-AX
- Zoro #
- G0517250
- UPC #
- 845282091410
- Country of Origin
- Unknown
- Item - Data Cable
- Network Cable
- Color
- Orange
- Single Mode/Multi-Mode
- Multi-Mode
- For Use With
- Network Device
- Fiber Optic Connector Type
- SC Network - Male; MT-RJ Network - Male
- Cable Type
- Fiber Optic
- Item
- Network Cable
- End 1 Connection Type
- SC Network - Male
- Mode
- Multi Mode
- Jacket Color
- Orange
- End 2 Connection Type
- MT-RJ Network - Male
Dimensions
- Length - Patch Cord
- 19.69 ft
- Core Dimension - Fiber Optic Cable
- 62.5/125 µm
- Core Dimension
- 62.5 µm
- Clad Dimension
- 125 µm
- Cable Length
- 19.69 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.